Buy more than* S$200* and get FREE SHIPPING

  • Polishing sponge
  • Polishing sponge
  • Polishing sponge

Polishing sponge #5734

4.67 (9)
Item.#
05234013
Mfr.#
#5734
Package Qty.
1Sheet
Ship pack of
1
12.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Method
Magic type (About phi145 - 150 buff pads)
Thickness (mm)
20
Outer Diameter (phi mm)
175
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Use at the time of the coating
5
From Japan
On 2015-09-16 13:01:52
It is may be easy to use!
This review is about item#05234013.
Painted surface finish
4
From Japan
On 2015-04-25 14:46:21
It also feels a little too soft, but it is easy to use because the price is cheap.
This review is about item#05234013.
The final finish of Shine
5
From Japan
On 2015-01-16 09:33:07
Very good and can be used without inexpensive problem. It has decreased also suffering in Aurora mark.
This review is about item#05234013.
Final finish
5
From Japan
On 2015-01-14 00:16:24
It has been used in the final finishing of polish. There is also a combination of the compound, but it is very easy to use.
This review is about item#05234013.
Polish the car
3
From Japan
On 2015-01-13 15:44:45
If you are using a long period of time magic is about to peel off.
This review is about item#05234013.
For sanding pad
5
From Japan
On 2014-12-10 13:17:55
Equally very convenient because it is sanding
This review is about item#05234013.
Shine after painting
5
From Japan
On 2014-05-28 18:53:05
Cutting force compared as they sell at discount hardware store is good. Because you frequently use survive and cheaper.
This review is about item#05234013.
It's luster
5
From Japan
On 2013-03-15 18:40:12
I in combination with a compound for the finish when you want to put a gloss. The result is a good, good cheap
This review is about item#05234013.
The Thunder ahead replaced in this we use the alumina abrasive.
5
From Japan
On 2009-11-09 20:06:37
Ease of use is very good, polished surface is the workmanship to satisfy. Commodity you want to introduce also the mounting bracket of the body if possible.
This review is about item#05234013.