Buy more than* S$200* and get FREE SHIPPING

  • SBS hard wool buff
  • SBS hard wool buff
  • SBS hard wool buff

SBS hard wool buff 5728

4.50 (2)
Item.#
05234031
Mfr.#
5728
Package Qty.
1Sheet
Ship pack of
1
42.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Catch-Phrase
Ideal for paint skin cleansing and skin adjustments
Inner Diameter (phi mm)
24
Outer Diameter (phi mm)
190
Thickness (mm)
22
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sheet metal painting
4
From Japan
On 2016-01-14 16:41:50
I can polish it.
This review is about item#05234031.
Buffing of cars
5
From Japan
On 2014-10-03 19:35:44
It is a used car store. I have used it before, but I think that it has durability and compatibility with 3M company's compound is good. Considering economy, it is a good price, so I used it for another one for a while, but I am using this product after all because it is not good for use and durability. If you buy it at the same time as a compound · · · I ask for further cost reduction like it.
This review is about item#05234031.