Buy more than* S$200* and get FREE SHIPPING

  • SBS sponge buff
  • SBS sponge buff
  • SBS sponge buff

SBS sponge buff 5725K

4.00 (1)
Item.#
05234047
Mfr.#
5725K
Package Qty.
1Bag(2Sheet)
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
200
Catch-Phrase
Therefore the unevenness aspect showing the wiping off characteristic which is superior!
Thickness (mm)
25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Pre-mirror finishing work
4
From Japan
On 2010-05-28 10:15:08
I am working with a single action to erase the buff in the polishing work etc. It is equivalent work efficiency to Sponge pad in W action. Friction has a suppressed fever, but there are certainly effects, but it would be nice if there is some durability of irregularities.
This review is about item#05234047.