Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter UA-5482

4.57 (428)
Item.#
05235151
Mfr.#
UA-5482
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
92
Height (mm)
218
Material
(Up and down) urethane
Manufactutrer
Mitsubishi
Third-Party Reference Number (Roadpartner)
1P65-13-Z40
Third-Party Reference Number (NITTO)
4F-1023
Third-Party Reference Number (TOYO)
TO-4678
Compatible Vehicle model (Mitsubishi)
MITSUBISHI CANTER (DIESEL) (FB)2800 KC FB501 (4D40) 95.04-99.04 MITSUBISHI CANTER (DIESEL) (FB)2800 KC FB511 (4M40) 95.04-99.04 MITSUBISHI CANTER (DIESEL) (FB)2800 KG FB50A (4M40) 99.05 MITSUBISHI CANTER (DIESEL) (FB)2800 KG FB51A (4M40) 99.05 MITSUBISHI
Third-Party Reference Number (TACTI)
V9112-M218
Part No.
ME017242
Compatible Model
Canter
Our Reference Number (MonotaRO)
36796435 [-]
Third-Party Reference Number (MICRO)
A-7495
Outer Diameter (phi mm)
180
Main Conforming Genuine Product Number
ME017242 ME294400
Customer Reviews
5 star 322
4 star 53
3 star 36
2 star 10
1 star 7
Review Rating: 4.57
428 Customer Reviews
The reviews are automatic translation.
Periodic exchange
5
From Japan
On 2018-01-11 17:15:37
I am allowed to use it several times, but there is no particular problem and I can use it normally.
This review is about item#9915595.
Element replacement filter
5
From Japan
On 2018-01-08 13:17:00
Especially it is trying without problem. Engine problems have not occurred, so I think I will keep using it in future.
This review is about item#9912831.
Element replacement filter
5
From Japan
On 2018-01-07 23:44:01
Especially it is trying without problem. Engine problems have not occurred, so I think I will keep using it in future.
This review is about item#9912831.
It is used at the time of vehicle inspection and maintenance
5
From Japan
On 2018-01-04 17:34:50
Air filter also has various brands, and it is safe to use brand products better than to use anonymous products that are too cheap to rubber deteriorate deeply.
This review is about item#34656641.
Vehicle Consumables
5
From Japan
On 2018-01-04 14:37:07
Again the manufacturer. I used the monotaro brand before but the firm feeling of rubber packing is quite good.
This review is about item#9915595.
Exchange air filter
5
From Japan
On 2017-12-20 15:12:18
At the time of vehicle inspection, since it exceeds exhaust gas standards, the vehicle inspection passed immediately as I replaced it with a new one.
This review is about item#5235151.
Maintenance of automobiles
5
From Japan
On 2017-12-09 09:16:58
I purchased it for the maintenance of an amateur car. There is no problem in particular.
This review is about item#9912402.
Filter exchange
5
From Japan
On 2017-12-07 22:52:48
Because it is cheaper than genuine, I think that if you do exchange once a year and intake system maintenance, it will be COSPA high.
This review is about item#35344486.
For replacement.
5
From Japan
On 2017-11-26 19:51:56
Second purchase. I need it enough. It's cheap. Compared with genuine grade, there is no such color.
This review is about item#46838836.
Replacement work at inspection
5
From Japan
On 2017-11-19 16:53:19
It is in no way inferior to genuine products. We take care of the MonotaRO brand. It is also a repeat next time.
This review is about item#46838793.