Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter UA-5447

4.58 (454)
Item.#
05235167
Mfr.#
UA-5447
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Our Reference Number (MonotaRO)
60835923[-]
Third-Party Reference Number (MICRO)
A-7485
Third-Party Reference Number (TOYO)
TO-4645
Part No.
MB120389
Manufactutrer
Mitsubishi
Main Conforming Genuine Product Number
MB120389
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (NITTO)
4F-1016
Third-Party Reference Number (TACTI)
-
Compatible Model
Rosa Light bus
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Compatible Vehicle model (Mitsubishi)
MITSUBISHI CANTER (DIESEL) (FB)2800 U- FB308 (4DR7) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FB)2800 U- FB328 (4DR7) 91.04-93.11 MITSUBISHI CANTER (DIESEL) (FB)2800 U- FB378 (4DR7) 92.1-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3300 U-FE301 (4D30) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3300 U-FE311 (4D30) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3300 U-FE321 (4D30) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3300 U-FE331 (4D30) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3600 U-FE305 (4D32) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3600 U-FE315 (4D32) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3600 U-FE325 (4D32) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3600 U-FE335 (4D32) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3600 U-FE425 (4D32) 89.11-93.11 MITSUBISHI CANTER (DIESEL) (FE) 3600 U-FE435 (4D32) 89.11-97.04 MITSUBISHI CANTER (DIESEL) (FE) 4200 AT U-FE317 (4D33) 89.1-93.11 MITSUBISHI CANTER (DIESEL) (FE) 4200 AT U-FE337B (4D33) 89.1-93.11 MITSUBISHI CANTER (DIESEL) (FE) 4200 AT U-FE467 (4D33) 91.04-93.11 MITSUBISHI CANTER (DIESEL) (FE) 4200 MT U-FE317 (4D33) 89.1-92.05 MITSUBISHI CANTER (DIESEL) (FE) 4200 MT U-FE317 (4D33) 89.1-92.05 MITSUBISHI CANTER (DIESEL) (FE) 4200 MT U-FE317 (4D33) 93.05-93.11 MITSUBISHI CANTER (DIESEL) (FE) 4200 MT U-FE337B (4D33) 89.1-92.05 MITSUBISHI CANTER (DIESEL) (FE) 4200 MT U-FE337B (4D33) 92.06-93.11 MITSUBISHI CANTER (DIESEL) (FE) 4200 MT U-FE467 (4D33) 91.04-92.05 MITSUBISHI CANTER (DIESEL) (FE) 4200 MT U-FE467 (4D33) 92.06-93.11 MITSUBISHI CANTER (DIESEL) (FE) 4200 MT U-FE437 (4D33) 92.06-93.11 MITSUBISHI CANTER (DIESEL) (FE) 4200 U-FE307 (4D33) 89.1-92.05 MITSUBISHI CANTER (DIESEL) (FE) 4200 U-FE307 (4D33) 92.06-93.11 MITSUBISHI CANTER (DIESEL) (FE) 4200 U-FE467 (4D33) 89.1-91.04 MITSUBISHI CANTER (DIESEL) (FE) 4200 STANDARD U-FE317 (4D33) 93.05-97.04 MITSUBISHI CANTER (DIESEL) (FE) 4200 QUASI-U-FE337 (4D33) 92.06-93.04 MITSUBISHI CANTER (DIESEL) (FE) 4200 STANDARD MT U-FE337 (4D33) 93.05-97.04 MITSUBISHI CANTER (DIESEL) (FG)3600 U-FG325 (4D32) 89.1-93.11 MITSUBISHI CANTER (DIESEL) (FG)3600 U-FG335 (4D32) 89.1-93.11 MITSUBISHI CANTER (DIESEL) (FG)4200 DOUBLE CAB U-FG337 (4D33) 89.1-93.11 MITSUBISHI CANTER (DIESEL) (FG)4200 STANDARD U-FG337 (4D33) 92.08-97.04 MITSUBISHI CANTER (METHANOL) 3600 U-FE335 (4D32) 93.05-97.04 MITSUBISHI CANTER (METHANOL) 3600 U-FE435 (4D32) 93.05-97.04 MITSUBISHI LIGHTBUS ROSA LIGHT BUS U-BE435 89.1-95.03 MITSUBISHI LIGHTBUS ROSA LIGHT BUS U-BE436 93.1-95.03
Customer Reviews
5 star 342
4 star 57
3 star 38
2 star 10
1 star 7
Review Rating: 4.58
454 Customer Reviews
The reviews are automatic translation.
Filter exchange for light tiger
5
From Japan
On 2018-05-10 00:40:07
I watched it for the first time for Yuza car inspection. Cheap and quick response, thank you. I will use it in the future.
This review is about item#09915595.
Component replacement
5
From Japan
On 2018-05-05 16:36:03
It was the same as genuine, it was able to be used without problems.It was able to purchase it cheaply.
This review is about item#64614244.
Car maintenance
5
From Japan
On 2018-05-03 15:23:05
Although quality is not understood only by appearance, genuine parts and sizes are perfect and prices are satisfied cheaply.
This review is about item#46838881.
Car maintenance
4
From Japan
On 2018-04-30 15:27:43
It is a good cost performance product that can be used with confidence without much difference with genuine parts.
This review is about item#5821943.
Regular maintenance
3
From Japan
On 2018-04-21 23:01:21
It was saved because it was cheap and could be purchased. For quality, I feel that the number of fins is less than genuine and the maintenance cycle will be short.
This review is about item#9914676.
Maintenance of a favorite car
5
From Japan
On 2018-04-15 15:42:20
I purchased for the first time It is making firm as ever as a maker's item
This review is about item#46838906.
Periodic exchange
5
From Japan
On 2018-04-12 01:13:51
We are exchanging regularly at 10,000 kilometers. I have exchanged four times so far but there is no problem at all. It is really grateful because it is half price of genuine. I am saved.
This review is about item#09912804.
Exchange
5
From Japan
On 2018-04-07 17:31:20
This manufacturer is cheap in price, but good, so the product is solid.
This review is about item#9915726.
For private car
4
From Japan
On 2018-04-03 09:23:02
I think that performance is the same as a genuine product. I am saved because the price is cheap.
This review is about item#46838766.
Exchange from genuine products
5
From Japan
On 2018-03-29 23:02:04
I think that I did a good shopping because it seems that there is no inferiority compared with genuine products without problem with filter installation.
This review is about item#9912445.