Buy more than* S$200* and get FREE SHIPPING

  • Air Filter

Air Filter UA-5455

4.57 (428)
Item.#
05235194
Mfr.#
UA-5455
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufactutrer
Mitsubishi
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (MICRO)
AC-7490
Third-Party Reference Number (TOYO)
TO-4764
Part No.
ME033717
Main Conforming Genuine Product Number
ME033717
Compatible Vehicle model (Mitsubishi)
Mitsubishi Canter (diesel) (FE) 3900 U-FE439 (4D34T1) 89.1-93.11 Mitsubishi Canter (diesel) (FE) 3900 U-FE449 (4D34T1) 89.1-93.11 Mitsubishi Fighter KC-FM618 (6D17) 95.04-97.02 Mitsubishi Fighter KK-FM62H (6M61) 99.04-2.02 Mitsubishi Fighter U-FK417 (6D16A) 90.02-91.06 Mitsubishi Fighter U-FK467 (6D16A) 90.03-91.05 Mitsubishi Fighter U-FK515 (6D14) 90.01-91.05 Mitsubishi Fighter U-FK517 (6D15A) 90.01-91.05 Mitsubishi Fighter U-FK567 (6D16A) 90.03-91.05 Mitsubishi Fighter U-FL417 (6D16A) 90.04- 91.05 Mitsubishi Fighter snorkel less KC-FK627 (6D16) 96.11-99.04 double cab Mitsubishi Fighter KC-FK618 (6D17) 94.12-96.12 double cab Mitsubishi Fighter KC-FK628 (6D16) 96.11-99.02 < br> Mitsubishi Fighter double cab KC-FK629 (6D17) 96.11-99.02 double cab Mitsubishi Fighter KC-FK629 (6D17) 99.02-99.04 Fighter Mitsubishi double cab KK-FK61H (6M61) 99.01- Mitsubishi Fighter double cab KL-FK61H (6M61) 99.01- Fighter Mitsubishi double cab U-FK415 (6D14) 90.01-93.01 Fighter Mitsubishi double cab U-FK615 (6D14A) 93.03-95.04 Fighter Mitsubishi double cab U-FK617 (6D16) 93.03-95.04 Fighter Mitsubishi double cab U-FK618 (6D17) 93.03-95.04 Fighter Mitsubishi double cab U-FL417 (6D16A) 91.06-93.01 Mitsubishi Fighter drop frame U- FK425 (6D17A) 90.03-93.01 Mitsubishi Fighter vacuum support U-FK415 (6D14) 90.01-91.05 Mitsubishi Fighter quasi-type KC-FK617E3N01 (6D16) 94.12-96.12 Mitsubishi Fighter quasi-type KC-FK618EW3F01 ( 6D17) 94.12-97.01 Mitsubishi Fighter quasi-type KC-FK618GZW3F01 (6D17) 94.12-97.01 Mitsubishi Fighter quasi-type KC-FK618ZW3F02 (6D17) 94.12-97.01 Mitsubishi Fighter quasi-type KC-FK627E (6D16) 96.11-98.03 Mitsubishi Fighter quasi-type KC-FL638 (6D17) 98.04-99.03 Mitsubishi Fighter quasi-type KC-FL639 (6D17) 98.04-99.03 Mitsubishi Fighter quasi-type U-FK615E (6D14A) 92.06- 93.03 Mitsubishi Fighter quasi-type U-FK615N01 (6D14A) 93.04-95.04 Mitsubishi fighter fire engine KC-FK618 (6D17) 94.12-96.12 Mitsubishi fighter fire engine KC-FK628 (6D16) 96.11-99.02 < br> Mitsubishi Fighter fire engine KC-FK629 (6D17) 96.11-99.02 Mitsubishi fighter fire engine KC-FK629 (6D17) 99.02-99.04 Mitsubishi fighter fire engine KC-FL618 (6D17) 94.12-96.12 Mitsubishi Fighter fire engine KC-FL628 (6D17) 96.11-99.04 Mitsubishi fighter fire truck KK-FK61H (6M61) 99.01- Mitsubishi fighter fire truck KK-FL61H (6M61) 99.01- Mitsubishi Fighter fire truck KK-FL63H (6M61) 99.01- Mitsubishi fighter fire truck KL-FK61H (6M61) 99.01- Mitsubishi fighter fire truck U-FK615 (6D14A) 93.03-95.06 Mitsubishi fighter fire truck U-FK617 ( 6D16) 93.03-95.04 Mitsubishi fighter fire truck U-FL618 (6D17) 93.04-95.04 Mitsubishi fighter fire truck U-FM618 (6D17) 93.05-95.04 Mitsubishi Fighter Defense fire engine KC-FL618 ( 6D17) 94.09-96.11 Mitsubishi Fighter Defense Agency KC-FK628G3 (6D16) 98.06-98.07 Mitsubishi Fighter Defense Agency KK-FM62H (6M61) 1.09- Mitsubishi Fighter Defense Agency U-FM618 (6D17) 94.09 U-FK415 (6D14) 90.01-93.01 Mitsubishi Fighter Mignon U-FK330 (6D31A) -94.12 Mitsubishi Fighter Ministry of Posts and Telecommunications other 90.01-93.01 Mitsubishi Fighter Mignon U-FK335 (6D14A) 90.01-95.03 < br> Mitsubishi Fighter Mignon U-FK337 (6D16A) 90.01-95.03 Mitsubishi Fighter Mignon bottle car KC-FH217GUN (6D16) 95.04-97.02 Mitsubishi Fighter Mignon bottle car KC-FH227GUN (6D16) 97.02- Mitsubishi Fighter Mignon bottle car KK-FH21G (6M61) 99.03- write bus Mitsubishi Rosa light bus U-BE439 89.1-91.09 write bus Mitsubishi Rosa light bus U-BE439 91.1-93.1 Mitsubishi Rosa light bus Light bus U-BE439 93.1-95.03 Mitsubishi Rosa light bus light bus U-BE449 89.1-91.09 write bus Mitsubishi Rosa light bus U-BE449 91.1-93.1 write bus Mitsubishi Rosa light bus U-BE449 93.1-95.03 write bus Mitsubishi Rosa light bus U-BE459 91.1-93.1 write bus Mitsubishi Rosa light bus U-BE459 93.1-95.03
Our Reference Number (MonotaRO)
-
Manufacturer Number
-
Third-Party Reference Number (NITTO)
4F-1018
Third-Party Reference Number (TACTI)
-
Compatible Model
Fighter
Compatible Vehicle Model
-
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 322
4 star 53
3 star 36
2 star 10
1 star 7
Review Rating: 4.57
428 Customer Reviews
The reviews are automatic translation.
Periodic exchange
5
From Japan
On 2018-01-11 17:15:37
I am allowed to use it several times, but there is no particular problem and I can use it normally.
This review is about item#9915595.
Element replacement filter
5
From Japan
On 2018-01-08 13:17:00
Especially it is trying without problem. Engine problems have not occurred, so I think I will keep using it in future.
This review is about item#9912831.
Element replacement filter
5
From Japan
On 2018-01-07 23:44:01
Especially it is trying without problem. Engine problems have not occurred, so I think I will keep using it in future.
This review is about item#9912831.
It is used at the time of vehicle inspection and maintenance
5
From Japan
On 2018-01-04 17:34:50
Air filter also has various brands, and it is safe to use brand products better than to use anonymous products that are too cheap to rubber deteriorate deeply.
This review is about item#34656641.
Vehicle Consumables
5
From Japan
On 2018-01-04 14:37:07
Again the manufacturer. I used the monotaro brand before but the firm feeling of rubber packing is quite good.
This review is about item#9915595.
Exchange air filter
5
From Japan
On 2017-12-20 15:12:18
At the time of vehicle inspection, since it exceeds exhaust gas standards, the vehicle inspection passed immediately as I replaced it with a new one.
This review is about item#5235151.
Maintenance of automobiles
5
From Japan
On 2017-12-09 09:16:58
I purchased it for the maintenance of an amateur car. There is no problem in particular.
This review is about item#9912402.
Filter exchange
5
From Japan
On 2017-12-07 22:52:48
Because it is cheaper than genuine, I think that if you do exchange once a year and intake system maintenance, it will be COSPA high.
This review is about item#35344486.
For replacement.
5
From Japan
On 2017-11-26 19:51:56
Second purchase. I need it enough. It's cheap. Compared with genuine grade, there is no such color.
This review is about item#46838836.
Replacement work at inspection
5
From Japan
On 2017-11-19 16:53:19
It is in no way inferior to genuine products. We take care of the MonotaRO brand. It is also a repeat next time.
This review is about item#46838793.