Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter IO-3027

4.37 (197)
Item.#
05235221
Mfr.#
IO-3027
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
O-740-1
Third-Party Reference Number (MICRO)
O-6763
Third-Party Reference Number (PMC)
PO-7534
Third-Party Reference Number (NITTO)
4ID-139
Third-Party Reference Number (TOYO)
TO-7109
Inner Diameter (mm)
18
Our Reference Number (MonotaRO)
37581704 [-]
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Compatible Vehicle model (Isuzu)
ISUZU TRACTOR (EX #) KC-EXY52 (6WG1-T#) 97.08-00.05 * USE WITH IO-3030. ISUZU BUS LARGE BUS KC-LV781 (10PE1) 95.02-96.10 * USE WITH IO-3030. ISUZU BUS LARGE BUS KC-LV781 (10PE1) 96.01-96.10 * USE WITH IO-3030. ISUZU BUS LARGE BUS KC-LV781 (10PE1) 96.01-98.01 * USE WITH IO-3030. ISUZU BUS LARGE BUS KC-LV781 (10PE1) 98.02 * USE WITH IO-3030. ISUZU BUS LARGE BUS KC-LV782 (12PE1) 96.01-98.01 * USE WITH IO-3030. ISUZU BUS LARGE BUS KL-LV781 (10PE1) 0.06 * USE WITH IO-3030.
Compatible Model
Isuzu Bus
Manufactutrer
Isuzu
Outer Diameter (phi mm)
130
Type
Paper type
Height (mm)
185
Third-Party Reference Number (TACTI)
-
Part No.
1-13240160-0
Main Conforming Genuine Product Number
1-13240166-0 1-13240187-0 1-13240197-0 1-13240200-0 1-13240205-0 1-13240207-0 1-13240224-0 1-13240225-0 1-13240234-0 8-98039914-0
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Compatible Engine
6SD1, 6TE1, 6WA1, 6WF1, 6WG1, 8PD1, 8TD1, 10PC1, 10PD1, 10PE1, 12PE1
Customer Reviews
5 star 134
4 star 27
3 star 21
2 star 4
1 star 11
Review Rating: 4.37
197 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2018-06-09 10:13:04
Several purchase at a time, I can purchase it next time because it can be used without problems.
This review is about item#9539564.
For private car OIL replacement
5
From Japan
On 2018-05-06 19:45:06
It is purchased for private cars. Compared with genuine products, prices are saved cheaply no matter what. There is no trouble, such as OIL leakage, without problems.
This review is about item#5821435.
Periodic exchange
5
From Japan
On 2018-05-02 14:23:57
It is used normally without any problem. The price is also half price of genuine products.
This review is about item#9911002.
When replacing the oil of a favorite car
5
From Japan
On 2018-04-29 00:17:58
The car rides over Alto for more than 25 years and uses this oil for all seasons at about 5000 km at the interchangeable exit and I am also traveling a long distance and a high speed, but there is no problem for now. Response is good and quiet, so it's a little expensive but I like it. Oil of 0w - 20 tried using the castor edge so far, but it is hard and dandruff is bad, does the oil get worse from the position exceeding 2000 km? The fuel economy gets worse. Now it is strange that the characteristics are completely different though BP Castrol is the same company. Mobil 1 does not feel like buying because the feeling of the engine is between the castrol edge and the BP premium and there is no place to think that the bad place is also very good. Edge etc. become torqueful with a delicious power band, it is hard to get on with Dokkan turbo like, but with this oil it will be smooth from launch, the power band torque will also be flat, easy to get on and the movement of the tachometer's needle is pleasant, that part You may feel it, but it feels like eco sports oil than oil singing strong protection. Because it steers comfortably with dandruff, fuel consumption is deteriorated, but vibration also decreases, there is no valley of torque, power feeling personally, I like it and I am using it.
This review is about item#20335516.
Automobile inspection and maintenance
5
From Japan
On 2018-04-27 20:36:26
It can be used normally. Since genuine is useless, it is handy.
This review is about item#9910932.
When exchanging oil for truck
5
From Japan
On 2018-04-26 17:38:32
I am ordering it every time because it is cheaper than anywhere. I am satisfied with genuine products as they are. Thank you in the future.
This review is about item#9452746.
During oil change
5
From Japan
On 2018-04-23 17:37:18
I am exchanging every time because the cost performance is very good
This review is about item#9911002.
Maintenance of private cars
5
From Japan
On 2018-04-14 19:35:06
I exchange it frequently, so the price is also cheap and useful.
This review is about item#5821435.
Exchange each time, change oil
5
From Japan
On 2018-04-11 22:48:28
It is cheap and saved. At oil change, we are exchanging at the same time each time. There are also no leaks from packing that is prone to cheap items.
This review is about item#20335516.
For oil change
4
From Japan
On 2018-03-25 15:13:45
I made it a longer element at all times. If it is too short it is difficult to turn the screw. Since it is attached to the deep part, it is dirty because the oil droop is badly dirty when removing it. It was easier to turn when using a longer element. Dirt and dripping are place-related problems.
This review is about item#9912201.