Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter HO-807

4.34 (172)
Item.#
05235291
Mfr.#
HO-807
Package Qty.
1PC
Ship pack of
1
37.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Third-Party Reference Number (NITTO)
4H-121
Third-Party Reference Number (TOYO)
TO-H055
Inner Diameter (mm)
17
Our Reference Number (MonotaRO)
37581747 [-]
Compatible Model
Serega
Manufactutrer
Hino
Outer Diameter (phi mm)
122
Type
Paper type
Main Conforming Genuine Product Number
15607-1531 15607-1532
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Height (mm)
220
Third-Party Reference Number (TACTI)
-
Part No.
15607-1531
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
O-030-1
Third-Party Reference Number (MICRO)
O-2201
Third-Party Reference Number (PMC)
PO-1558
Compatible Engine
F17D, F17E, F20C, F21C, K13C, K13D, P11C
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 116
4 star 22
3 star 20
2 star 4
1 star 10
Review Rating: 4.34
172 Customer Reviews
The reviews are automatic translation.
Light tiger oil change.
5
From Japan
On 2017-08-01 15:40:39
Although I used genuine products up to now, because I am very expensive, I used the Excel oil filter this time, but there was no problem. You can purchase two pieces even if you include shipping costs if it is Excel if you purchase one genuine item.
This review is about item#9539564.
During oil change
5
From Japan
On 2017-07-17 14:45:43
There is no problem at all. If you are a bit cheaper you can buy it all together?
This review is about item#46838967.
Oil change
5
From Japan
On 2017-07-03 10:56:24
I purchased · used it more than before, but I use it without any problem.
This review is about item#5285664.
To replace consumables
5
From Japan
On 2017-07-02 10:45:37
It is always cheap and saved. Every time oil change, elements are also exchanged.
This review is about item#5286172.
Oil change
5
From Japan
On 2017-06-27 18:48:34
I will use it every time. I could use it without problems as usual. In addition, we will use it.
This review is about item#9912147.
As a taxi's oil element
5
From Japan
On 2017-06-24 19:32:24
I use it as an oil element of a taxi. I use it without any problem.
This review is about item#9910966.
Oil change
3
From Japan
On 2017-06-02 19:01:04
I think that it is not an item that can judge both good and bad.
This review is about item#9911002.
Passenger car maintenance
5
From Japan
On 2017-06-01 18:20:29
Price is satisfied. Of course, there is nothing wrong with its use.
During oil change
5
From Japan
On 2017-05-09 09:05:26
I am very happy with the price. The feeling of use is not inferior to what was used last time. I will also buy it from next time.
This review is about item#9911002.
Used during oil change
5
From Japan
On 2017-04-30 20:23:53
It is a type that exchanges only the element and the O ring, but the size was perfect and usable without problems.
This review is about item#9182065.