Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter UO-5005

4.31 (166)
Item.#
05235316
Mfr.#
UO-5005
Package Qty.
1PC
Ship pack of
1
45.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (mm)
M36xP1.5
Our Reference Number (MonotaRO)
37581887 [-]
Compatible Model
Fighter
Manufactutrer
Mitsubishi
Outer Diameter (phi mm)
125
Type
Cartridge
Height (mm)
220
Third-Party Reference Number (TACTI)
-
Compatible Engine
6D14, 6D15, 6D16, 6D17, 6M60, 6M61
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Part No.
ME130968
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
C-370-1
Third-Party Reference Number (MICRO)
T-7319
Third-Party Reference Number (PMC)
PO-3504
Third-Party Reference Number (NITTO)
4F-121
Third-Party Reference Number (TOYO)
TO-4250
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Main Conforming Genuine Product Number
ME130968 ME074013
Customer Reviews
5 star 110
4 star 22
3 star 20
2 star 4
1 star 10
Review Rating: 4.31
166 Customer Reviews
The reviews are automatic translation.
Oil change
3
From Japan
On 2017-06-02 19:01:04
I think that it is not an item that can judge both good and bad.
This review is about item#9911002.
Passenger car maintenance
5
From Japan
On 2017-06-01 18:20:29
Price is satisfied. Of course, there is nothing wrong with its use.
During oil change
5
From Japan
On 2017-05-09 09:05:26
I am very happy with the price. The feeling of use is not inferior to what was used last time. I will also buy it from next time.
This review is about item#9911002.
Used during oil change
5
From Japan
On 2017-04-30 20:23:53
It is a type that exchanges only the element and the O ring, but the size was perfect and usable without problems.
This review is about item#9182065.
Oil change
5
From Japan
On 2017-04-25 14:58:07
There was not any problem concerning its use, it is inexpensive so I can exchange it smoothly and I am saved. I think that it is a good product
This review is about item#9910975.
Maintenance
5
From Japan
On 2017-04-12 15:53:56
I have used it many times, but to date there are no problems at all.
This review is about item#35344714.
Oil change
5
From Japan
On 2017-04-09 22:01:45
In the neighborhood, you can not purchase at this price first. There is no problem in terms of function either.
This review is about item#9911002.
For truck engine oil filter replacement
4
From Japan
On 2017-04-06 19:54:16
The filter body could be installed without size problem. I used a short, ratchet wrench for the desorption tool, but because I could not tighten the handle, I fastened it with a T shaped box.
This review is about item#5821426.
As a bike oil filter.
4
From Japan
On 2017-03-14 18:53:29
The original oil filter of YAMAHA TMAX 530 is quite expensive, about 2,000 yen, but if you can divert it in various sizes, the price will be about 1/3 so it's quite a bargain ... or at a common price Become. Internal filter paper and punching are not genuine and humble. Before this, I bought a thing of the MonotaRO brand, but since there was shoveling oozing out on filter paper and punching, we recommend you here if it is price difference of about 100 yen. It is the same as a general oil filter, with a transparent resin cover on the gasket surface, but there was a small foreign object inside. Since the resin cover was not a shrink type and was a detachable type, it may be that the cover is removed once. It is a perfect product, except for foreign matter.
This review is about item#9911614.
Truck oil change
1
From Japan
On 2017-03-10 18:02:04
I removed the drain of the filter to drain the oil in the element, but when the oil leakage occurred from the drain bolt the next day and changed to the drain bolt of the genuine filter, the kitchen leak stopped. Apparently a bolt rubber washer? I feel that it will not be usable once rubber is removed once. Since there is no point meaning that drain bolts are attached in Kore, it is something that I want to improve or refine drainage.
This review is about item#35344705.