Buy more than* S$200* and get FREE SHIPPING

  • Circuit Breaker

Circuit Breaker LBY120C

4.00 (8)
Item.#
05235431
Mfr.#
LBY120C
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Rated Sensitivity Current (mA)
15
Operating Time
Within 0.1 seconds (high-speed type)
Rated Current (A)
15
Operating Temperature Range (deg C)
-5 to +40
Rated Voltage AC V
100
Outside Dimension (Width W x Length L x Height H) (mm)
About 40 x 65 x 30
Plug Socket Number
2
Specification
Shock wave non-operating type
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
When using a tool such as a submersible pump with a facility 100 V borrowed
3
From Japan
On 2017-08-17 22:25:15
Good as a product. However, there were one defective item when purchasing 5 pieces. Since time passed before actual use, I did not return it as a defective product, but the defect at the first use is very troubling at work.
This review is about item#5235431.
Even when electric leakage occurs in the crow resetting device installed at the garbage storage area, it will be completed within this breaker range
5
From Japan
On 2016-11-03 22:16:57
It is small and light and convenient. Two main outlets ① main equipment ② time counter was installed and it was saved.
This review is about item#5235431.
It is used when using the testing machine in firefighting equipment inspection work. Earth leakage circuit breaker is important because we borrow the outlet of the inspection target.
5
From Japan
On 2016-04-28 20:18:36
This earth leakage breaker is compact and lightweight, two outlets are priceless, very useful, so it is handy.
This review is about item#05235431.
Koukann
5
From Japan
On 2016-03-09 20:12:39
Iiyo
This review is about item#05235431.
specification
4
From Japan
On 2015-09-23 17:39:17
difficult
This review is about item#05235431.
Electric leakage check
3
From Japan
On 2013-11-29 21:12:01
It was easy to use.
This review is about item#05235431.
Communication work
5
From Japan
On 2013-07-03 19:11:35
I purchased it because it is more compact than other companies' products. There is no problem in performance at all. Because the price was the cheapest, I bought it with monotaro san.
This review is about item#05235431.
During cleaning work Connect to polisher, blower, vacuum
2
From Japan
On 2013-04-09 08:33:11
Necessary items for cleaning work using household power. This helps without looking for a ballast. The price is high and fragility is a drawback
This review is about item#05235431.