Buy more than* S$200* and get FREE SHIPPING

  • Adjusting driver

Adjusting driver DA-02

1.00 (1)
Item.#
05235535
Mfr.#
DA-02
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0386
Bit Width (mm)
2, 2
Shaft Length (mm)
150, 150
TRUSCO Part Number
368-6931, 368-6931
Bit Thickness (mm)
0.5, 0.5
Material (Bit)
SK steel, SK steel
Weight (g)
10, 10
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of semi-fixed resistance
1
From Japan
On 2016-08-08 11:40:12
The part of the blue handle loosely escapes from the yellow part to the poros. I tried sandwiching the vinyl that I had not pulled out, but I felt it was a quality equivalent to the price.
This review is about item#5235526.