Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Adjustment Screwdriver
  • Ceramic Adjustment Screwdriver
  • Ceramic Adjustment Screwdriver

Ceramic Adjustment Screwdriver DA-72

Item.#
05235772
Mfr.#
DA-72
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0377
Blade Shape
-
Overall Length (mm)
148
Material (Bit)
ceramic
Point Dimensions (mm)
0.4x2.4
TRUSCO Part Number
395-4609