Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Adjustment Screwdriver

Ceramic Adjustment Screwdriver DA-81

Item.#
05235851
Mfr.#
DA-81
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
395-4650
Tip Size (mm)
(-)0.7x1.3
Point Dimensions (mm)
0.7x1.3
Subtense(mm)
2
Length (mm)
(Bit) 18
2015 Trusco Published Pages
2 0378
Material (Bit)
ceramic
Blade Shape
-
Color
purple