Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Adjustment Screwdriver

Ceramic Adjustment Screwdriver DA-82

Item.#
05235867
Mfr.#
DA-82
Package Qty.
1PC
Ship pack of
1
16.03 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
368-6990, 368-6990
2015 Trusco Published Pages
2 0378, 2 0378
Material (Bit)
ceramic, Ceramic
Blade Shape
-, -
Color
orange, Orange
2014 TRUSCO Published Page
2-0369
Tip Size (mm)
(-)0.4x2.4, (-)0.4x2.4
Point Dimensions (mm)
0.4x2.4, 0.4x2.4
Subtense(mm)
2.5, 2.5
Length (mm)
(Bit) 18, (Bit) 18