Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ceramic Adjustment Screwdriver

Ceramic Adjustment Screwdriver DA-83

Item.#
05235876
Mfr.#
DA-83
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
395-4668
Tip Size (mm)
(-)0.4x0.9
Point Dimensions (mm)
0.4x0.9
Subtense(mm)
2
Length (mm)
(Bit) 18
2015 Trusco Published Pages
2 0378
Material (Bit)
ceramic
Blade Shape
-
Color
green