Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Adjustment Screwdriver

Ceramic Adjustment Screwdriver DA-84

Item.#
05235885
Mfr.#
DA-84
Package Qty.
1PC
Ship pack of
1
16.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Dimensions (mm)
0.4x1.3
Subtense(mm)
2
Length (mm)
(Bit) 18
2015 Trusco Published Pages
2 0378
Material (Bit)
ceramic
Blade Shape
-
Color
blue
TRUSCO Part Number
368-7007
Tip Size (mm)
(-)0.4x1.3