Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Adjustment Screwdriver

Ceramic Adjustment Screwdriver DA-86

Item.#
05235903
Mfr.#
DA-86
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Length (mm)
(Bit) 18
2015 Trusco Published Pages
2 0378
Material (Bit)
ceramic
Blade Shape
-
Color
yellow
TRUSCO Part Number
395-4684
Tip Size (mm)
(-)0.7x2.5
Point Dimensions (mm)
0.7x2.5
Subtense(mm)
2.5