Buy more than* S$200* and get FREE SHIPPING

  • Ceramic Adjustment Screwdriver

Ceramic Adjustment Screwdriver DA-87

Item.#
05235912
Mfr.#
DA-87
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Point Dimensions (mm)
0.35x1.95
Subtense(mm)
2.5
Length (mm)
(Bit) 18
2015 Trusco Published Pages
2 0378
Material (Bit)
ceramic
Blade Shape
-
Color
black
TRUSCO Part Number
395-4692
Tip Size (mm)
(-)0.35x1.95