Buy more than* S$200* and get FREE SHIPPING

  • Ball Driver
  • Ball Driver
  • Ball Driver

Ball Driver DB-13

5.00 (2)
Item.#
05235937
Mfr.#
DB-13
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Length (mm)
54
Grip Diameter (phi mm)
11
Subtense(mm)
1.27
Overall Length (mm)
154
TRUSCO Part Number
395-4722
Material (Shaft)
SCN steel
Shaft Length (mm)
100
Weight (g)
7
Shaft Diameter (phi mm)
1.27
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembling parts, disassembling at repair etc.
5
From Japan
On 2014-09-19 14:35:03
The finish of the tip part was beautiful and I could do the work smoothly. I would like to purchase another size one, look at the time.
This review is about item#05235964.
Maintenance of the chain saw
5
From Japan
On 2013-09-09 22:18:39
I thought that it was hard to come out compared to the Bessel L letter hex ball point I used before. The handle slips when oil is on your hands.
This review is about item#05235991.