Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ball Driver
  • Ball Driver
  • Ball Driver

Ball Driver DB-25

5.00 (2)
Item.#
05235964
Mfr.#
DB-25
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Grip Length (mm)
73, 73
Grip Diameter (phi mm)
16, 16
Subtense(mm)
2.5, 2.5
Overall Length (mm)
143, 143
TRUSCO Part Number
368-7031, 368-7031
Blade Shape
Ballpoint
Material (Shaft)
SCM steel, SCM STEEL
Shaft Length (mm)
70, 70
Weight (g)
19, 19
Shaft Diameter (phi mm)
2.5, 2.5
2015 Trusco Published Pages
2 0432
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembling parts, disassembling at repair etc.
5
From Japan
On 2014-09-19 14:35:03
The finish of the tip part was beautiful and I could do the work smoothly. I would like to purchase another size one, look at the time.
This review is about item#05235964.
Maintenance of the chain saw
5
From Japan
On 2013-09-09 22:18:39
I thought that it was hard to come out compared to the Bessel L letter hex ball point I used before. The handle slips when oil is on your hands.
This review is about item#05235991.