Buy more than* S$200* and get FREE SHIPPING

  • Ball Driver
  • Ball Driver
  • Ball Driver

Ball Driver DB-30

5.00 (2)
Item.#
05235973
Mfr.#
DB-30
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
368-7040, 368-7040
Blade Shape
Ballpoint
Material (Shaft)
SCM steel, SCM STEEL
Shaft Length (mm)
100, 100
Weight (g)
22, 22
Shaft Diameter (phi mm)
3, 3
2015 Trusco Published Pages
2 0432
Grip Length (mm)
73, 73
Grip Diameter (phi mm)
16, 16
Subtense(mm)
3, 3
Overall Length (mm)
173, 173
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembling parts, disassembling at repair etc.
5
From Japan
On 2014-09-19 14:35:03
The finish of the tip part was beautiful and I could do the work smoothly. I would like to purchase another size one, look at the time.
This review is about item#05235964.
Maintenance of the chain saw
5
From Japan
On 2013-09-09 22:18:39
I thought that it was hard to come out compared to the Bessel L letter hex ball point I used before. The handle slips when oil is on your hands.
This review is about item#05235991.