Buy more than* S$200* and get FREE SHIPPING

  • Ball Driver
  • Ball Driver
  • Ball Driver

Ball Driver DB-40

5.00 (2)
Item.#
05235982
Mfr.#
DB-40
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
4, 4
2015 Trusco Published Pages
2 0432
Grip Length (mm)
84, 84
Grip Diameter (phi mm)
18, 18
Subtense(mm)
4, 4
Overall Length (mm)
204, 204
TRUSCO Part Number
368-7058, 368-7058
Blade Shape
Ballpoint
Material (Shaft)
SCM steel, SCM STEEL
Shaft Length (mm)
120, 120
Weight (g)
33, 33
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembling parts, disassembling at repair etc.
5
From Japan
On 2014-09-19 14:35:03
The finish of the tip part was beautiful and I could do the work smoothly. I would like to purchase another size one, look at the time.
This review is about item#05235964.
Maintenance of the chain saw
5
From Japan
On 2013-09-09 22:18:39
I thought that it was hard to come out compared to the Bessel L letter hex ball point I used before. The handle slips when oil is on your hands.
This review is about item#05235991.