Buy more than* S$200* and get FREE SHIPPING

  • Ball Driver
  • Ball Driver
  • Ball Driver

Ball Driver DB-50

5.00 (2)
Item.#
05235991
Mfr.#
DB-50
Package Qty.
1PC
Ship pack of
1
11.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0432
Grip Length (mm)
93, 93
Grip Diameter (phi mm)
22, 22
Subtense(mm)
5, 5
Overall Length (mm)
233, 233
TRUSCO Part Number
368-7066, 368-7066
Blade Shape
Ballpoint
Material (Shaft)
SCM steel, SCN steel
Shaft Length (mm)
140, 140
Weight (g)
64, 64
Shaft Diameter (phi mm)
5, 5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Assembly of parts, such as decomposition at the time of repair
5
From Japan
On 2014-09-19 14:35:03
Finish of the distal end portion is a clean, was Konase work smoothly. Even those of a different size, I would like to buy a look at the time.
This review is about item#05235964.
Maintenance of chain saw
5
From Japan
On 2013-09-09 22:18:39
I thought hard to come-out compared to the previous vessel L-shaped hexagonal ball point you were using. Handle will slip and hand marked with oil.
This review is about item#05235991.