Buy more than* S$200* and get FREE SHIPPING

  • Replacement cushion driver

Replacement cushion driver DG-05

4.00 (2)
Item.#
05236104
Mfr.#
DG-05
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
Grip Diameter (phi mm)
34, 34
Shaft Length (mm)
90, 90
Point Size
Plus # 2 / minus 6mm, plus #2 / minus 6 mm
Overall Length (mm)
210, 210
2015 Trusco Published Pages
2 0395
Blade Shape
+/-
Subtense(mm)
6.3 (Axis), 6.3 (Axis)
Weight (g)
98, 98
TRUSCO Part Number
368-7074, 368-7074
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Normal work
3
From Japan
On 2015-02-26 16:41:42
Performance is an equivalent product without any problem, but it is an item of color different from the picture. It was disappointing because I thought it was a color that I could only buy here without explanation. If it were black, you could buy it cheaply else.
This review is about item#05236104.
Outdoor work
5
From Japan
On 2014-12-15 20:15:06
It is easy to hold grip firmly. Convenient to use electric dra bit
This review is about item#05236104.