Buy more than* S$200* and get FREE SHIPPING

  • Master Grip Driver
  • Master Grip Driver
  • Master Grip Driver

Master Grip Driver DG-09

Item.#
05236122
Mfr.#
DG-09
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Grip Length (mm)
94
Point Dimensions (mm)
6.0x1.0
Shaft Length (mm)
100
Overall Length (mm)
200
Point Shape
-
Grip Diameter (phi mm)
40
Blade Shape
-
Weight (g)
114
Shaft Diameter (phi mm)
6.3