Buy more than* S$200* and get FREE SHIPPING

  • Long grip driver
  • Long grip driver
  • Long grip driver

Long grip driver DG-11

5.00 (1)
Item.#
05236131
Mfr.#
DG-11
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Tip Size (mm)
6.0, 6.0
Material (Grip)
plastic, Plastic
Material (Shaft)
Chrome-vanadium steel, Chromium vanadium steel
Blade Shape
-, -
Shaft Length (mm)
250, 250
Overall Length (mm)
360, 360
Blade Edge With Magnet
Yes
Point Thickness (mm)
0.8, 0.8
Grip Length (mm)
112, 112
Grip Diameter (phi mm)
32, 32
Shaft Diameter (phi mm)
6.3, 6.3
Weight (g)
157, 157
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling of machine parts
5
From Japan
On 2015-02-26 18:43:38
Long length + minus + grip handle is the most comfortable, with limited choices.
This review is about item#05236131.