Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long grip driver
  • Long grip driver
  • Long grip driver

Long grip driver DG-14

5.00 (2)
Item.#
05236165
Mfr.#
DG-14
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Point Shape
+, +
Grip Length (mm)
112, 112
Grip Diameter (phi mm)
32, 32
Shaft Diameter (phi mm)
6.3, 6.3
Weight (g)
169, 169
Blade Edge With Magnet
Yes
Tip Size (#)
2, 2
Material (Grip)
plastic, Plastic
Material (Shaft)
Chrome-vanadium steel, Chrome-vanadium steel
Blade Shape
+
Shaft Length (mm)
300, 300
Overall Length (mm)
410, 410
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-08-05 17:41:21
You can take torque without putting it out of your hands without breaking the screw threads. I am useful.
This review is about item#5236165.
Use it to tighten / loosen the screw at the back of the obstacle
5
From Japan
On 2015-04-24 23:43:25
Sometimes it is not enough with a driver of normal length. I would like to have such long items prepared in the tool box.
This review is about item#05236147.