Buy more than* S$200* and get FREE SHIPPING

  • Mini soft driver
  • Mini soft driver
  • Mini soft driver

Mini soft driver DG-21

Item.#
05236174
Mfr.#
DG-21
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Grip Length (mm)
87, 87
Blade Shape
-
Overall Length (mm)
190, 190
Weight (g)
27, 27
Material (Shaft)
Chrome-vanadium steel, Chrome-vanadium steel
Point Shape
-, -
Grip Diameter (phi mm)
21, 21
Shaft Length (mm)
100, 100
Point Dimensions (mm)
3.0x0.4, 3.0x0.4
Shaft Diameter (phi mm)
3, 3