Buy more than* S$200* and get FREE SHIPPING

  • Mini Soft Driver
  • Mini Soft Driver
  • Mini Soft Driver

Mini Soft Driver DG-22

Item.#
05236183
Mfr.#
DG-22
Package Qty.
1PC
Ship pack of
1
8.17 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Grip Length (mm)
87
Grip Diameter (phi mm)
21
Shaft Length (mm)
100
Shaft Diameter (phi mm)
3
Weight (g)
27
Point Shape
+
Material (Shaft)
Chrome-vanadium steel
Blade Shape
+
Overall Length (mm)
190
Point Size
#00