Buy more than* S$200* and get FREE SHIPPING

  • Mini soft driver
  • Mini soft driver
  • Mini soft driver

Mini soft driver DG-23

Item.#
05236192
Mfr.#
DG-23
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Grip Length (mm)
87, 87
Blade Shape
-
Overall Length (mm)
190, 190
Point Dimensions (mm)
4.0x0.5, 4.0x0.5
Material (Shaft)
Chrome-vanadium steel, Chromium vanadium steel
Point Shape
-, -
Grip Diameter (phi mm)
21, 21
Shaft Length (mm)
100, 100
Shaft Diameter (phi mm)
4, 4
Weight (g)
32, 32