Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Soft Driver
  • Mini Soft Driver
  • Mini Soft Driver

Mini Soft Driver DG-24

Item.#
05236201
Mfr.#
DG-24
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Grip Length (mm)
87
Grip Diameter (phi mm)
21
Shaft Length (mm)
100
Point Size
#0
Shaft Diameter (phi mm)
4
Point Shape
+
Material (Shaft)
Chrome-vanadium steel
Blade Shape
+
Overall Length (mm)
190
Weight (g)
32