Buy more than* S$200* and get FREE SHIPPING

  • Hex driver
  • Hex driver
  • Hex driver

Hex driver DH-30

3.50 (10)
Item.#
05236244
Mfr.#
DH-30
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0431
Shaft Length (mm)
90, 90
Weight (g)
20, 20
Shaft Diameter (phi mm)
3, 3
Grip Length (mm)
73, 73
Grip Diameter (phi mm)
16, 16
Blade Shape
hexagonal
Subtense(mm)
3, 3
Overall Length (mm)
165, 165
TRUSCO Part Number
368-7112, 368-7112
Material (Shaft)
SCM steel, SCM STEEL
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 0
1 star 2
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
Fast turning of hexagon socket head bolt.
5
From Japan
On 2014-06-08 21:49:05
It is good for fast turning of hexagon socket head bolt. Opposite side (mm): Since grip is not thick even with 4 or more, it is better to rotate quickly. Conversely, hard screws are hard to turn but .... Anyway it is good that it is cheap.
This review is about item#05236235.
DIY
1
From Japan
On 2014-02-25 19:37:30
The grip is too thin to loosen the screw. Because it is useless, it entered the store.
This review is about item#05236235.
Imoneji screw (hexagon socket set screw) turning
5
From Japan
On 2013-11-15 18:03:09
I purchased 1.5 mm and 2.0 mm across flats. It's cheap and I think this is enough. I think that the diameter of the handle is good with this thickness. However, the axial length (length excluding the handle) is 90 mm, and with this whole 1.5 mm hexagon, when applying torque, the tip twist is large. For that reason, cutting the tip, the shaft length was set to 50 mm, and the twist was reduced. Since the tip did not become a ball, I could cut it without regret.
This review is about item#05236217.
Used for screw loosening
4
From Japan
On 2013-07-25 14:51:55
Diagonal 2.5 Handy if easy to use if the hand grip part is a bit thicker.
This review is about item#05236235.
Turning on the equipment inspection panel detachment bolt
4
From Japan
On 2013-05-24 17:41:08
I used the other company 's hex driver in the past, but since the possession is slippery, I purchased it this time.
This review is about item#05236244.
Temporary tightening
3
From Japan
On 2013-03-07 00:34:15
The handle is thin and slides. Since I purchased it as a preliminary tightening from the beginning, I am not dissatisfied. Lastly it is retightening with an L-shaped wrench with power. I will try to make it a T - shaped wrench this time.
This review is about item#05236262.
Assembly work
3
From Japan
On 2013-02-22 22:19:10
It is used for temporary tightening of the cap bolt. I am satisfied with the price, but if it is this size, I think that the wrench part is a little longer and the thicker one is easier to use.
This review is about item#05236262.
Motorcycle maintenance
5
From Japan
On 2012-08-12 21:59:13
It is an essential item for maintenance of full-cowl motorcycle made by Kawasaki. The speed of the cowl attaching / detaching work is different. If you have 4mm and 5mm you can do most, but preparing 3mm and 6mm may be even easier.
This review is about item#05236253.
Assembly work
1
From Japan
On 2011-12-17 09:36:44
When it turns, the axis shakes and does not become usable.
This review is about item#05236235.
Used to tighten 3mm screw.
4
From Japan
On 2010-09-22 13:16:25
Although it was uneasy about strength etc. because of low price, the bend of the shaft is exquisite and tightened firmly without over torque. It is a pity that the grip is slippery.
This review is about item#05236217.