Buy more than* S$200* and get FREE SHIPPING

  • ENGINEER Screwdriver
  • ENGINEER Screwdriver
  • ENGINEER Screwdriver
  • ENGINEER Screwdriver

ENGINEER Screwdriver DJ-01

4.50 (4)
Item.#
05236287
Mfr.#
DJ-01
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0446
TRUSCO Part Number
395-4781, 395-4781
Outside Dimension (mm)
φ6, phi6
Shaft Length (mm)
75, 75
Type
B, B
Thickness (mm)
-
2014 TRUSCO Published Page
2-0431
Inside Dimension (mm)
φ4.5, phi4.5
Grip Diameter (phi mm)
16, 16
Weight (g)
29, 29
Overall Length (mm)
150, 150
Shaft Diameter (phi mm)
4.3, 4.3
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for outdoor socket for EV charging simple key
5
From Japan
On 2018-04-04 19:33:01
Panasonic EV charging outdoor outlet for outdoor consent Because we lost the simple key, it was used instead of the simple key, the size was perfect.
This review is about item#5236314.
For fixing the connector's special screw
5
From Japan
On 2016-03-20 23:56:46
When using such a special tool when using a multi-pole connector, fixing to the panel is very difficult. I would like to arrange every time when size differences are needed.
This review is about item#05236323.
Repair of radio equipment
5
From Japan
On 2015-08-07 10:43:06
Purchased because the thing I used before started wearing. Since there is no play, it will not be misled when it is turning and will not hurt the product.
This review is about item#05236296.
Change Jack
3
From Japan
On 2013-11-29 19:11:36
Although a feeling of use is reasonable, it is a pity that the model is not engraved. Even though I bought a brand name, I feel that the value will be halved.
This review is about item#05236314.