Buy more than* S$200* and get FREE SHIPPING

  • ENGINEER Screwdriver
  • ENGINEER Screwdriver
  • ENGINEER Screwdriver
  • ENGINEER Screwdriver

ENGINEER Screwdriver DJ-05

4.33 (3)
Item.#
05236323
Mfr.#
DJ-05
Package Qty.
1PC
Ship pack of
1
23.32 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0446
Type
A, A
Thickness (mm)
-
TRUSCO Part Number
395-4811, 395-4811
Outside Dimension (mm)
φ19, phi19
Shaft Length (mm)
53, 53
2014 TRUSCO Published Page
2-0431
Overall Length (mm)
159, 159
Shaft Diameter (phi mm)
8, 8
Inside Dimension (mm)
φ15.8, phi15.8
Grip Diameter (phi mm)
28, 28
Weight (g)
99, 99
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Connector dedicated screw for fixing the
5
From Japan
On 2016-03-20 23:56:46
It is fixed to the panel if there is such a special tool you very Hakadori when using a multi-pole connector. I want to align each time if you need the size difference.
This review is about item#05236323.
Repair of radio
5
From Japan
On 2015-08-07 10:43:06
Purchase for those that had been used before began to wear. It does not damage the product without also shifted when you are turning because there is no backlash.
This review is about item#05236296.
Exchange of Jack
3
From Japan
On 2013-11-29 19:11:36
A feeling of use is reasonable, but unfortunately is not the type has not been stamped. Pains value to bought a brand thing willing to half are.
This review is about item#05236314.