Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Replacement driver set

Replacement driver set DK-05

4.50 (2)
Item.#
05236384
Mfr.#
DK-05
Package Qty.
1Set
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
368-7171, 368-7171
Blade Shape
+/-
Set Contents
Pressure electroscopic Grip (AC80 -300V / DC100 -250V), (-) 5mm, (+) # 00, # 0, # 1, # 2, # 3, Low voltage electrical test with grip(AC80 - 300 V/DC100 - 250V) 5 mm (-), (+) #00, #0, #1, #2, #3
2015 Trusco Published Pages
2 0388
Type
Driver set replacement 6 pcs difference with low pressure electroscopic grip, Replacement grip screwdriver set with 6 Hon-gumi difference electric low pressure test
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I do not know what's in the customer's visit etc, so I have it as a sales tool
5
From Japan
On 2017-05-17 17:13:24
Because it is a replacement type, I am saved because I do not need to have several drivers.
This review is about item#5236393.
Maintenance of production equipment
4
From Japan
On 2016-08-22 08:20:08
Convenient because various sizes are included
This review is about item#05236411.