Buy more than* S$200* and get FREE SHIPPING

  • Replacement driver set

Replacement driver set DK-06

4.50 (2)
Item.#
05236393
Mfr.#
DK-06
Package Qty.
1Set
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Blade Shape
+ / - / Nut (hexagonal)
Set Contents
Low pressure electroscopic Grip (AC80 -300V / DC100 -250V), (+) # 1, # 2, (-) 3.5,5.5mm, (hex) 5.5mm, Kiri, Low pressure electroscopic with grip (AC80 to 300V / DC100 to 250V), (+) # 1, # 2, (-) 3.5,5.5mm, (hex) 5.5mm, Kiri
Type
Driver / nut set replacement 6 pcs difference with low pressure electroscopic grip, Nut driver set replacement pcs low pressure difference electroscopic grip with 6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I do not know what's in the customer's visit etc, so I have it as a sales tool
5
From Japan
On 2017-05-17 17:13:24
Because it is a replacement type, I am saved because I do not need to have several drivers.
This review is about item#5236393.
Maintenance of production equipment
4
From Japan
On 2016-08-22 08:20:08
Convenient because various sizes are included
This review is about item#05236411.