Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Japanese Phillips Precision Screwdriver Set
  • Japanese Phillips Precision Screwdriver Set
  • Japanese Phillips Precision Screwdriver Set

Japanese Phillips Precision Screwdriver Set DK-20

4.00 (2)
Item.#
05236472
Mfr.#
DK-20
Package Qty.
1Set(6PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0375
Case Dimension (mm)
93x134x21, 93x134x21
Weight (g)
150 (including case), 150 (case included)
TRUSCO Part Number
288-2752, 288-2752
Quantitiy
6
Blade Shape
+
Set Contents
DK-21: (+) # 0000 DK-22: (+) # 000 DK-23: (+) # 00 DK-24: (+) # 0 DK-25: (+) # 1 DK-26 :( +) # 1, DK-21:(+)#0000 DK-22:(+)#000 DK-23:(+)#00 DK-24:(+)#0 DK-25:(+)#1 DK-26:(+)#1
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for detailed work etc
5
From Japan
On 2016-10-15 07:57:36
It is very convenient for small screws, fine work etc. (looseness of glasses screws).
This review is about item#05236472.
Part assembly
3
From Japan
On 2016-09-19 18:10:59
# 0000 is included so order. I think that # 00 ~ # 0000 may have the same grip thickness, if it is too slim, I do not use it.
This review is about item#5236472.