Buy more than* S$200* and get FREE SHIPPING

  • Precision driver

Precision driver DK-21

2.00 (1)
Item.#
05236481
Mfr.#
DK-21
Package Qty.
1PC
Ship pack of
1
1.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0375
Edge Type
+, +
Shaft Diameter (phi mm)
1.4, 1.4
Tip Size (#)
0000, 0000
Quantitiy
1
Blade Shape
+
TRUSCO Part Number
395-4838, 395-4838
Overall Length (mm)
75, 75
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Exploded precision equipment
2
From Japan
On 2015-04-19 18:52:26
One more is fit to the screw groove. The bad angle of the tip taper?
This review is about item#05236506.