Buy more than* S$200* and get FREE SHIPPING

  • Precision driver

Precision driver DK-25

2.00 (1)
Item.#
05236524
Mfr.#
DK-25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0375
Edge Type
+, +
Overall Length (mm)
112, 112
TRUSCO Part Number
368-7236, 368-7236
Quantitiy
1
Blade Shape
+
Shaft Diameter (phi mm)
3, 3
Tip Size (#)
1, 1
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly and assembly of precision instruments
2
From Japan
On 2015-04-19 18:52:26
The fit to the screw groove is another one. The angle of the tip taper is bad?
This review is about item#05236506.