Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision driver

Precision driver DK-26

2.00 (1)
Item.#
05236533
Mfr.#
DK-26
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0375
Edge Type
+, +
TRUSCO Part Number
368-7244, 368-7244
Tip Size (#)
1, 1
Shaft Diameter (phi mm)
3.5, 3.5
Quantitiy
1
Blade Shape
+
2014 TRUSCO Published Page
2-0366
Overall Length (mm)
125, 125
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Disassembly and assembly of precision instruments
2
From Japan
On 2015-04-19 18:52:26
The fit to the screw groove is another one. The angle of the tip taper is bad?
This review is about item#05236506.