Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Set of Precision Slotted Screwdrivers
  • Set of Precision Slotted Screwdrivers
  • Set of Precision Slotted Screwdrivers

Set of Precision Slotted Screwdrivers DK-30

5.00 (2)
Item.#
05236542
Mfr.#
DK-30
Package Qty.
1Set(6PCSet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0375
Case Dimension (mm)
93x134x21, 93x134x21
Weight (g)
150 (including case), 150 (case included)
TRUSCO Part Number
288-2761, 288-2761
Quantitiy
6
Blade Shape
-
Set Contents
DK-31: (-) 0.9x0.2 DK-32: (-) 1.2x0.25 DK-33: (-) 1.8x0.3 DK-34: (-) 2.3x0.35 DK-35: (- ) 3.0x0.4 DK-36: (-) 3.5x0.5, DK-31:(-)0.9x0.2 DK-32:(-)1.2x0.25 -- < -- br>DK-33:(-)1.8x0.3 DK-34:(-)2.3x0.35 -- < -- br>DK-35:(-)3.0x0.4 DK-36:(-)3.5x0.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Disassembly of PC
5
From Japan
On 2017-05-18 12:59:49
Although there are things of 100 yen, things that do not have grill at the cutting edge will turn off quickly and become useless. On that point it seems that it is solidly baked and it may be hard.
This review is about item#5236542.
Used for detailed work etc
5
From Japan
On 2016-10-15 08:00:35
It is very convenient for fine work etc. (Loose screws etc. of glasses)
This review is about item#05236542.