Buy more than* S$200* and get FREE SHIPPING

  • Precision driver

Precision driver DK-35

3.00 (3)
Item.#
05236594
Mfr.#
DK-35
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0375
Blade Shape
-
TRUSCO Part Number
395-4854, 395-4854
Point Thickness (mm)
0.4, 0.4
Overall Length (mm)
112, 112
Quantitiy
1
Shaft Diameter (phi mm)
3, 3
Tip Size (mm)
3, 3
Edge Type
-, -
Customer Reviews
5 star 0
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Repair
3
From Japan
On 2017-07-27 08:00:14
Because the price is cheap, it is saved. We will continue to use it, thank you.
This review is about item#05236567.
Disassembly / assembly of precision equipment
3
From Japan
On 2015-12-19 15:17:08
I think that it is useless because it is cheap, but it is a feeling of insufficient strength. It is an impression that is softer than what I used to use (it turns when I put power).
This review is about item#05236551.
It is used for maintenance of weapons of the fencing section.
3
From Japan
On 2015-07-20 19:42:35
There is no particular complaint about using it, but it is saved when there is a bulk buying score (eg 10% off).
This review is about item#05236551.