Buy more than* S$200* and get FREE SHIPPING

  • Interchangeable driver

Interchangeable driver DK-51

Item.#
05236621
Mfr.#
DK-51
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0392
Blade Shape
+/-
TRUSCO Part Number
368-7295, 368-7295
Shaft Length (mm)
66, 66
Overall Length (mm)
160, 160
Quantitiy
1
Shaft Diameter (phi mm)
3, 3
Grip Diameter (phi mm)
18, 18
Point Size
+#00/-2.6, +#00/-2.6