Buy more than* S$200* and get FREE SHIPPING

  • Interchangeable driver

Interchangeable driver DK-52

Item.#
05236637
Mfr.#
DK-52
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0392
Blade Shape
+/-
Shaft Length (mm)
85, 85
Overall Length (mm)
200, 200
TRUSCO Part Number
368-7309, 368-7309
Quantitiy
1
Grip Diameter (phi mm)
24, 24
Point Size
+#1/-4.5, +#1/-4.5
Shaft Diameter (phi mm)
5, 5
2014 TRUSCO Published Page
2-0382