Buy more than* S$200* and get FREE SHIPPING

  • Interchangeable driver

Interchangeable driver DK-53

Item.#
05236646
Mfr.#
DK-53
Package Qty.
1PC
Ship pack of
1
7.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0392
Blade Shape
+/-
Grip Diameter (phi mm)
26, 26
Point Size
+#2/-6.0, +#2/-6.0
Shaft Diameter (phi mm)
6.3, 6.3
Quantitiy
1
2014 TRUSCO Published Page
2-0382
Shaft Length (mm)
90, 90
Overall Length (mm)
210, 210
TRUSCO Part Number
368-7317, 368-7317