Buy more than* S$200* and get FREE SHIPPING

  • Precision Screwdriver Set, Japanese Phillips and Slotted
  • Precision Screwdriver Set, Japanese Phillips and Slotted
  • Precision Screwdriver Set, Japanese Phillips and Slotted

Precision Screwdriver Set, Japanese Phillips and Slotted DK-60

3.75 (4)
Item.#
05236655
Mfr.#
DK-60
Package Qty.
1Set(6PCSet)
Ship pack of
1
15.92 SGD
ADD TO CART
Shipped after 2017-09-04
Now we ship to...
...see all
Item Feature
Case Dimension (mm)
93x134x21
Set Contents
DK-22:(+)#000 DK-24:(+)#0 DK-25:(+)#1 DK-33:(-)1.8x0.3 DK-34:(-)2.3x0.35 DK-35:(-)3.0x0.4
Weight (g)
168 ( case included)
TRUSCO Part Number
288-2779
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance inspection etc.
3
From Japan
On 2014-03-24 13:15:35
I have not used it much yet, but it is normal. Whether it is normal or not is for each person, but it is made in Japan and it seems better than 100 yen uniform.
This review is about item#05236655.
Used for assembly screws etc.
4
From Japan
On 2013-04-23 15:50:33
In particular, there is no such thing, but the strength of minus bits. Especially thin guy. I want you to strengthen.
This review is about item#05236655.
Adjustment of micro amplifiers etc. attached to industrial machines.
3
From Japan
On 2012-05-31 13:49:10
It is not a complicated structure nor is it used for torque-intensive work, so I think that it is of sufficient quality.
This review is about item#05236655.
Maintenance of import PC
5
From Japan
On 2012-05-01 14:23:15
All sizes are available, convenient
This review is about item#05236655.