Buy more than* S$200* and get FREE SHIPPING

  • Electric Detection Screwdriver
  • Electric Detection Screwdriver
  • Electric Detection Screwdriver

Electric Detection Screwdriver DKD-01

1.50 (4)
Item.#
05236716
Mfr.#
DKD-01
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Diameter (phi mm)
15, 15
Shaft Length (mm)
24, 24
Weight (g)
20, 20
2015 Trusco Published Pages
2 0388
Blade Shape
-
Overall Length (mm)
122, 122
TRUSCO Part Number
368-7325, 368-7325
Application
For low-voltage electrical test (AC80-300V/DC100-250V)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 2
Review Rating: 1.50
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2017-01-13 13:39:46
Making was too poor. Since electricity is a dangerous work, please strictly inspect the shipment.
This review is about item#5236725.
For inbound inspection
2
From Japan
On 2013-03-20 15:35:43
It is definitely dark in the panel but I understand lightly lighting but I want more brightness, but if you purchase items with LED lights from Hioki together, it is a demon to a demon
This review is about item#05236716.
Inspection of car
1
From Japan
On 2011-09-24 19:56:15
Not useful at all. It is unknown whether the lamp is on or not and it is not useful.
This review is about item#05236725.
Confirm the voltage of the outlet.
2
From Japan
On 2007-10-12 21:50:24
Even when voltage is applied, it is dark and hard to understand. I want you to make it a little more bright and understandable. There are things where the tip is thick and can not be put into an outlet.
This review is about item#05236716.