Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Electric Detection Screwdriver
  • Electric Detection Screwdriver
  • Electric Detection Screwdriver

Electric Detection Screwdriver DKD-02

1.50 (4)
Item.#
05236725
Mfr.#
DKD-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Diameter (phi mm)
15, 15
Shaft Length (mm)
24, 24
Weight (g)
19, 19
Blade Shape
-
Overall Length (mm)
122, 122
Application
For spark plug electric detection
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 2
Review Rating: 1.50
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2017-01-13 13:39:46
Making was too poor. Since electricity is a dangerous work, please strictly inspect the shipment.
This review is about item#5236725.
For inbound inspection
2
From Japan
On 2013-03-20 15:35:43
It is definitely dark in the panel but I understand lightly lighting but I want more brightness, but if you purchase items with LED lights from Hioki together, it is a demon to a demon
This review is about item#05236716.
Inspection of car
1
From Japan
On 2011-09-24 19:56:15
Not useful at all. It is unknown whether the lamp is on or not and it is not useful.
This review is about item#05236725.
Confirm the voltage of the outlet.
2
From Japan
On 2007-10-12 21:50:24
Even when voltage is applied, it is dark and hard to understand. I want you to make it a little more bright and understandable. There are things where the tip is thick and can not be put into an outlet.
This review is about item#05236716.