Buy more than* S$200* and get FREE SHIPPING

  • Nut driver
  • Nut driver
  • Nut driver

Nut driver DN-02

3.45 (11)
Package Qty.
Ship pack of
3.99 SGD
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0424
Blade Shape
Nut (hexagonal)
Overall Length (mm)
130, 130
TRUSCO Part Number
368-7333, 368-7333
Dimensions B (mm)
9, 9
Dimensions A (mm)
18, 18
4, 4
Material (handle)
Weight (g)
12, 12
Shaft Diameter (phi mm)
3, 3
Dimensions C (mm)
6, 6
Grip Diameter (phi mm)
11, 11
Shaft Length (mm)
75, 75
Compatible Screws (mm)
2, 2
Customer Reviews
5 star 3
4 star 3
3 star 3
2 star 0
1 star 2
Review Rating: 3.45
11 Customer Reviews
The reviews are automatic translation.
For maintenance of equipment
From Japan
On 2018-02-07 20:41:30
Because there is a little wall thickness, it may not enter depending on the place. However, with just this, workability has improved much. It is easy to understand into the handle if possible and there is no mention of the size of the nut.
This review is about item#5236777.
For PC maintenance
From Japan
On 2017-02-18 22:47:30
I stuck a little and chose a thin one. Working efficiency has improved dramatically. I am satisfied.
This review is about item#5236761.
Maintenance of the motorcycle
From Japan
On 2016-08-03 21:25:37
It is cheap and there is, it is very convenient.
This review is about item#05236822.
Nut stop
From Japan
On 2016-04-02 15:16:17
Because the embroidery is thin, the force does not need the sun
This review is about item#05236795.
Assembling of electronic equipment
From Japan
On 2016-03-02 15:49:06
The shaft was too long and it was difficult to handle.
This review is about item#05236761.
Hand work.
From Japan
On 2014-05-17 06:54:50
Especially it is used especially for tightening work of small hand nut and returning work.
This review is about item#05236795.
Tightening of Jubilee Band
From Japan
On 2013-11-14 13:31:36
I think that it would have been satisfactory if it were to install parts on the board. When using it for tightening the Jubilee band, I felt that a slightly thicker grip was better to apply the torque.
This review is about item#05236777.
When interior decoration and fender temporary adjustment etc.
From Japan
On 2013-09-04 22:11:16
Grip place, feeling slippery · · · I use it with red grip, number 80 and slip prevention
This review is about item#05236847.
Loosen and tighten the nut
From Japan
On 2013-07-22 21:32:19
I ordered and stocked it as a spare item, so I did not use it for more than a year. (I can not return it?) I did not notice any abnormalities. As I saw nuts not turning, it was only with pipes around 10 φ with no mountain. I wonder how to sell the nut drivers that nuts will not stop in peace.
This review is about item#05236804.
General maintenance
From Japan
On 2011-11-02 10:51:51
The one that arrived first was bent in the grip and stuck, and it could not be used. The item after exchange is not straight. It is the lowest item of doubt even whether it is inspecting. It is better not to buy it.
This review is about item#05236752.