Buy more than* S$200* and get FREE SHIPPING

  • Nut Catching Driver
  • Nut Catching Driver
  • Nut Catching Driver

Nut Catching Driver DNC-55

3.00 (2)
Item.#
05236865
Mfr.#
DNC-55
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0425
Dimensions B (mm)
Up to 3
Dimensions A (mm)
35
Subtense(mm)
5.5
Weight (g)
99
TRUSCO Part Number
368-7384
Dimensions C (mm)
9
Grip Diameter (phi mm)
28
Blade Shape
Nut (hexagonal)
Shaft Length (mm)
125
Overall Length (mm)
225
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Copier repair time
1
From Japan
On 2017-07-21 17:50:59
If you are using it several times, the ground plane with screws will collapse and a 5.5 mm screw It has stopped rotating.
This review is about item#5236865.
Repair of multifunction machine
5
From Japan
On 2010-08-06 22:19:42
It was the best for repair of multifunction machine / LP of the three major manufacturers. There was almost no worry about licking and it was awesome to worry about dropping the screws as well
This review is about item#05236874.